Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.032 H x 2.2 W x Terminal Cover for PSH500A and PSH300A

  • Mfr # APS53-TC

  • Zoro # G2001739


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

For Use With
PSMN300A, PSMN300A-IC, PSMN500A, PSMN500A-IC, PSH300A, PSH300A-IC, PSH500A, PSH500A-IC
Height
0.032
Width
2.2
Color
Gray
Length
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS53-TC
Zoro #
G2001739
UPC #
-
Country of Origin
United States

Dimensions

Height
0.032
Width
2.2
Length
4.1

Details

Item
Terminal Cover
For Use With
PSMN300A, PSMN300A-IC, PSMN500A, PSMN500A-IC, PSH300A, PSH300A-IC, PSH500A, PSH500A-IC
Color
Gray
Includes
(2) Self-Tapping Drill Screws for Installation

Description

Terminal Cover for PSH500A and PSH300A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.