Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACnet Network Dual I/O, 24-277Vac, w/CT

  • Mfr # RIBTWX2402B-BC

  • Zoro # G0394051


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Solid State Relay
Application
MT212-6
Width
7
Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTWX2402B-BC
Zoro #
G0394051
UPC #
-
Country of Origin
United States

Dimensions

Width
7
Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Height
2

Details

Item - Relay
Solid State Relay
Item
BACnet Network Dual I/O,24-277Vac,w/CT
Application
MT212-6
Mounting Type
Surface
Operating Temperature
-30° to 140°F (35° to 60°C)
Frequency
50/60 Hz
Supply Voltage
24 VAC @ 111 mA, 24 VDC @ 81 mA, 120 VAC @ 96 mA
LCD
Surface
Power Input
105 mA @ 24 VAC, 78 mA @ 24 VDC, 120 mA @ 208-277 VAC
Conduit Hub
1/2" NPT
Feature
LED
Baud Rate
9600, 19200, 38400, 57600, 76800, and 115200
Approvals
UL listed file #E68805, CE certified, BACnet certified
Communications
BACnet
Housing Rating
NEMA 1
Relay Type
SPDT
Duty
Continuous duty
Coil Voltage
24 VAC, 24 VDC, 208-277 VAC
Contact Rating
20A
Operating Humidity
5% to 95% non-condensing
Type
Plastic Box
Contact Type
1-SPDT
Life Expectancy
10 million cycles minimum
LED Indication
Green: network status, Red: relay status

Description

BACnet Network Dual I/O,24-277Vac,w/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.