Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BACnet Network Dual I/O Relay, 24-120Vac

  • Mfr # RIBTW2401B-BC

  • Zoro # G0394060


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Height
1.8
Width
4
Includes
Optional End of Line Resistor (EOL)
Mount
DIN Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTW2401B-BC
Zoro #
G0394060
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Height
1.8
Width
4

Details

Item
BACnet Network Dual I/O Relay
Includes
Optional End of Line Resistor (EOL)
Mount
DIN Rail Mount
Life Expectancy
10 million cycles minimum
Duty
Continuous duty
LED Indication
Green: network status, Red: relay status
Contact Rating
20A
Baud Rate
9600, 19200, 38400, 57600, 76800, and 115200
Supply Voltage
24 VAC @ 111 mA, 24 VDC @ 81 mA, 120 VAC @ 96 mA
Relay Type
SPDT
Type
Plastic Box
Conduit Hub
1/2" NPT
Feature
LED
Housing Rating
NEMA 1
Contact Type
1-SPDT
Operating Humidity
5% to 95% non-condensing
LCD
Surface
Communications
BACnet
Approvals
UL listed file #E68805, CE certified, BACnet certified
Coil Voltage
24 VAC, 24 VDC, 120 VAC
Operating Temperature
-30° to 140°F (35° to 60°C)
Frequency
50/60 Hz
Power Input
111 mA @ 24 VAC, 96 mA @ 120 VAC, 81 mA @ 24 VDC

Description

BACnet Network Dual I/O Relay, Includes Optional End of Line Resistor (EOL)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.