Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120V AC

  • Mfr # PSB100AB10

  • Zoro # G8489993


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB100AB10
Zoro #
G8489993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.2 in
Overall Width
3 3/4 in
Overall Depth
5 1/4 in
Circuit Breaker Size
10 A

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure Style - Transformer
Open
Enclosure Finish
Powder Coated
Secondary Connection
8 in Leads
Enclosure Type
Open
Primary Connection
Screw Terminals
Standards
CE, RoHS, UL Class 2, UL Listed, UL508
Protective Device
Circuit Breaker
Max. Ambient Temperature
40° C
Secondary
24 Vac, w/ LED Indicator
24 Vac ON/OFF
On / Off Switch
Over Current Protection
Circuit Breaker (PSB100AB10)
Approvals
Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
Main Breaker ON/OFF
Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer)* Total Combined Output 9A
Transformer
One 100 VA Split-Bobbin (PSB100AB10)
Housing Material
Metal
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
104 Degrees F
Overcurrent Protection
Circuit Breaker
Includes On/Off Switch
Individual Output On/Off Switch
Temperature Rise
Not Rated

Description

Class 2 Transformer, 100 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Flange Mounting, Protective Device Circuit Breaker, Primary Connection Screw Terminals, Secondary Connection 8 In. Leads, 1 Phase, 50/60 Hz, Not Rated Temp. Rise, Open Enclosure Type, Enclosure Rating Not Rated, Enclosure Finish Powder Coated, Height 5.20 In., Depth 5.25 In., Width 3.75 In., Standards Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.