Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Functional Devices-Rib Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC TR50VA007

Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (Discontinued)

  • Mfr # TR50VA007
  • Zoro # G5010092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR50VA007
Zoro #
G5010092
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
2.88 in
Width
2.71 in
Depth
2.17 in
Wire Lead Length - Secondary
8.5 in
Overall Width
2.18 in
Overall Height
2.89 in
Overall Depth
2.76 in
Wire Lead Length - Primary
8.5 in

Details

Item - Transformer
Class 2 Transformer
Item
Class 2 Transformer
Input Voltage - Transformer
277V AC
Output Voltage - Transformer
24V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Dual 1/2 in Hub; Foot
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
Not Rated
Temp. Rise
Not Rated
Standards
CE, cULus, RoHS
Enclosure Style - Transformer
Open
Input Voltage
277V AC
Enclosure Type
Open
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Phase
Single
Output Voltage
24V AC
Secondary Connection
8 in Leads
Primary Connection
Pigtails
Includes
Fuse
Enclosure Finish
No Finish
Protective Device
Primary Fuse
Primary Voltage
277 VAC
Application
Power Controller, Powering Sensors, Driving Relays, Driving Digitals I/O Circuits, Voltage Reduction, Magnetic Switches
Secondary Voltage
24 VAC
Approvals
Class 2 UL1585 listed US/Canada, E197146
Termination
Leads
Enclosure Style
Open
Frequency
50/60 Hz
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
Not Rated
Connection - Primary
Wire Lead
Power Rating
50 VA
Operating Temperature - Minimum
-30 Degrees F
Temperature Rise
Not Rated
Connection - Secondary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.