Zoro Homepage

Current Sensing Rly, 0.75to150A, 30VAC/DC

  • Mfr # RIBXGTA

  • Zoro # G5168292


product price: $40.69
/ea

Key Features

Input or Control Voltage
30V AC/DC
AC Contact Rating - Relay
0.40A @ 30V
DC Contact Rating - Relay
0.40A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBXGTA
Zoro #
G5168292
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Relay
2.52 in
Body Height - Relay
1.75 in
Body Width - Relay
2.0 in
Overall Height - Relay
1.75 in
Body Width
2 in
Body Depth
2.52 in
Overall Depth
1.75 in
Body Height
1.75 in
Sensing Hole Diameter
0.52 in

Details

Item
Adjustable Current Sensing Relay
Input or Control Voltage
30V AC/DC
AC Contact Rating - Relay
0.40A @ 30V
DC Contact Rating - Relay
0.40A @ 30V
Mounting - Relay
Surface
Contact Form - Relay
SPST-NO
Sensing Amp Range
0.75 to 150.00A
Trip Point
0.75 to 150 A
Trip Delay
1 sec
Core Type - Relay
Split
Electrical Connection
Terminal Strip
Item - Relay
Current Sensing Relay
Contact Form
SPST-NO
Core Type
Split
Contact Amps
0.40A
Mounting
Tab
Max. Inrush Current
4.0 A
Status Indicator
No Indicator
Type of Output
Solid State
Input Voltage
30V AC/DC
Sensor Opening
0.52 in
Type
Split Core
Mounting Style
Surface
For Use With
Sensors
Maximum Switching Voltage
30V AC/DC
Maximum Operating Temperature
140 Degrees F
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Minimum Operating Temperature
-30 Degrees F
Current Rating
0.4 A
Contact Rating (AC)
0.4 A @ 30V
Number of Pins
2
Wire Gauge
18 AWG
Monitored Parameters
Overcurrent, Undercurrent
Adjustment Method
Switch
Contact Rating (DC)
0.4 A @ 30V
Includes
Removable Mounting Tab
Trip Point Type
Adjustable
LED 2
Under Trip Point
Sensing Range
.75-150 Amp
Mounting/Installation
Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
LED 1
Over Trip Point
Operating Temperature
-30 to 140° F
Sensor Contact
Solid State Contact
Switching Voltage Range
30 Vac/dc
Sensor Contact Termination
Terminal Strip, Accepts #14-22 AWG Wire
Sensor Contact Status
Current below threshold: Open Current above threshold: Closed
Maximum Switching Current
.4 Amps Max
Approvals
UL Listed, C-UL, CE, UL916, (All models), UL864
Series
RIBXG Series
Sensor Contact Type
Solid State Switch SPST
Max Sense Voltage
600 Vac
Humidity Range
5 to 95% (noncondensing)

Description

Adjustable Current Sensing Relay, Contact Form SPST-NO, Contact Rating (AC) 0.4 A @ 30V, Contact Rating (DC) 0.4 A @ 30V, Core Type Split, Current Rating 0.4 A, Input Voltage 30V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 2, Trip Point 0.75 to 150 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.52 in, Status Indicator No Indicator, Wire Gauge 18 AWG, Body Depth 2.52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.