Zoro Homepage

DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track

  • Mfr # PSMN24DA

  • Zoro # G3224319


product price: $40.09
/ea

Key Features

Input Voltage
24V AC
Output Voltage - Nominal
1.5 to 14V DC
Current - Output
300 mA
Mounting
Track
Overall Height
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMN24DA
Zoro #
G3224319
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-3/4 in
Overall Width
1-3/4 in
Overall Depth
1-1/2 in
Height
1-3/4 in
Width
2-3/4 in
Depth
1-1/2 in

Details

Item
DC Power Supply
Input Voltage
24V AC
Output Voltage - Nominal
1.5 to 14V DC
Current - Output
300 mA
Mounting
Track
Output Amps
300 mA
Operating Temp. Range
-30 to 140°F
Hz
50/60 Hz
Output Voltage
1.5 to 14V DC
Load Regulation
0.0004
Line Regulation
0.625 mV/V, 8 mV/V
DC Voltage Output Type
Adjustable
Approvals
Class 2 UL916 listed, ULC, File #E68805
Ripple
0.0016%, 24 VDC @ 300 mA, 0.0016%, 24 VDC @ 1A
Power Supply Style
Linear

Description

DC Power Supply, Non-Isolated Linear, 24 Vac to 1.5-28 Vdc, 300mA Adjustable Output, Switch, 2.75" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.