Functional Devices-Rib

DC Power Supply, 24V AC, 1.5/14V DC


product price: $78.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage 24V AC
  • Output Voltage 1.5/14V DC
  • Height 4 in
  • Width 2.75 in
  • Depth 1.75 in
See all product information

Product Information

Dimensions

Height 4 in
Width 2.75 in
Depth 1.75 in
Length (In.) 1.625

Details

Item DC Power Supply
Input Voltage 24V AC
Output Voltage 1.5/14V DC
Amps 300mA
Operating Temp. Range -30 to 140 F
Voltage 24 Vac to 1.5-12Vdc ; Isolated
Operating Temperature -30 to 140° F
Humidity Range 5 to 95% (noncondensing)
Regulation Load: 0.04% No Load to Full Load Line: 0.0080 mV/V
Power Status LED On - Activated
Overload Protection Electrical and Thermal, Auto-Reset
Frequency 50/60 Hz
Percent Ripple 0.0016%, 12 Vdc @ 300 mA
Input Current Rating 950 mA Maximum
Track Mount 4.000" and 2.750"
ON/OFF Switch 2 Position
Approvals Class 2, UL916, C-UL, CE
Output Current Ratings 300 mA @ 12 Vdc

Description

Linear DC Powr Supply,24Vac to 1.5-12Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.