Zoro Homepage

DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil

  • Mfr # RIBR24D

  • Zoro # G1651197


product price: $34.89
/ea

Key Features

Height
0.78
Length
3.88
Width
2.76
Color
Gray
Voltage
24 Vac/dc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBR24D
Zoro #
G1651197
UPC #
-
Country of Origin
United States

Dimensions

Height
0.78
Length
3.88
Width
2.76
Dimensions
2.76"H x 3.88"W x 0.78"D

Details

Item
DIN Rail Mount Relay
Color
Gray
Voltage
24 Vac/dc
Accessories
ADIN35, ADIN35ES sold separately
Power and Control Current
24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 24 Vdc
Replacement Relay
AR24D
Contact Ratings
Expected Relay Life
10 million cycles minimum mechanical
Relay Status
LED On - Activated
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL916, C-UL, CE
Terminal Strip
14-22 AWG wire
Humidity Range
5 to 95% (noncondensing)
Operate Time
8ms

Description

DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.