Zoro Homepage

DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil

  • Mfr # RIBRL1S

  • Zoro # G1646157


product price: $66.59
/ea

Key Features

Height
0.78
Length
3.88
Width
2.76
Voltage
10-30 Vac/dc
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBRL1S
Zoro #
G1646157
UPC #
-
Country of Origin
United States

Dimensions

Height
0.78
Length
3.88
Width
2.76
Dimensions
2.76"H x 3.88"W x 0.78"D

Details

Item
DIN Rail Mount Relay
Voltage
10-30 Vac/dc
Color
Gray
Humidity Range
5 to 95% (noncondensing)
Accessories
ADIN35, ADIN35ES sold separately
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Terminal Strip
14-22 AWG wire
Contact Ratings
10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240/277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Expected Relay Life
10 million cycles minimum mechanical
Replacement Relay
ARL1C
Approvals
UL Listed, UL916, C-UL, CE
Operating Temperature
-30 to 140° F
Operate Time
20ms
Relay Status
LED On - Activated
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Power and Control Voltage
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc

Description

DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.