This item is Discontinued.

Functional Devices-Rib Electrical Enclosures, 20 in H, 6.72 in D, 16.15 in W MHP4604100A100AB10

Electrical Enclosures, 20 in H, 6.72 in D, 16.15 in W (Discontinued)

  • Mfr # MHP4604100A100AB10
  • Zoro # G3223101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHP4604100A100AB10
Zoro #
G3223101
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
16.15 in
Nominal Height
20 in
Nominal Depth
6.72 in

Details

Item
Electrical Enclosures
Metallic / Non-Metallic
Metallic
Color
Silver
Material of Enclosure
Steel
Enclosure Cover Type
Hinged
Transformer
Two 100 VA Split-Bobbin
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
Frequency
50/60 Hz
24 Vac ON/OFF
On / Off Switch & Breaker

Description

Dual 100 VA Power Supplies, Perforated Steel Subpanel Mounted, 16.15" x 20.0" x 6.72" Metal Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.