Enclosed AHU Fan Safety Alarm
Mfr # RIBLB-2
Zoro # G3225043
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Features
two Alarm Inputs and one Master Alarm
Width
7
Dimensions
4.28"H x 7.00"W x 2.00"D with .75" NPT Nipple
Height
2
Override Switch
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBLB-2
Zoro #
G3225043
UPC #
-
Country of Origin
United States
Dimensions
Width
7
Dimensions
4.28"H x 7.00"W x 2.00"D with .75" NPT Nipple
Height
2
Details
Item
Enclosed AHU Fan Safety Alarm,2 inputs
Features
two Alarm Inputs and one Master Alarm
Override Switch
No
Housing Rating
UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum
Humidity Range
5 to 95% (noncondensing)
Track Mount
MT212-4 Mounting Track Provided
Expected Relay Life
10 million cycles minimum mechanical
Approvals
UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum
Alarm Status
LED On - Activated
Power Input
4 Amp max. @ 24 Vac/dc ; 50-60 Hz
Operate Time
8ms
Operating Temperature
-30 to 140° F
Gold Flash
No
Description
AHU Fan Safety Alarm and General Purpose Logic Circuit, 24 Vac/dc Power Input, 2 Alarm Inputs all with N/C Outputs, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.