Zoro Homepage

Enclosed AHU Fan Safety Circuit

  • Mfr # RIBLB

  • Zoro # G3225140


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Features
4 Alarm Inputs and 1 Master Alarm
Dimensions
4.28"H x 7.00"W x 2.00"D with 0.75" NPT nipple
Width
7
Height
2
Housing Rating
UL Listed, NEMA 1, C-UL, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBLB
Zoro #
G3225140
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4.28"H x 7.00"W x 2.00"D with 0.75" NPT nipple
Width
7
Height
2

Details

Item
Enclosed AHU Fan Safety Circuit
Features
4 Alarm Inputs and 1 Master Alarm
Housing Rating
UL Listed, NEMA 1, C-UL, CE
Approvals
UL Listed, UL864, C-UL, CE, CSFM
Operate Time
250ms
Humidity Range
5 to 95% (noncondensing)
Alarm Status
LED On - Activated
Gold Flash
No
Track Mount
MT212-6 Mounting Track Provided
Override Switch
No
Operating Temperature
-30 to 140° F
Power Input
4 Amp Max @ 24 Vac/dc ; 50-60 Hz
Expected Relay Life
10 million cycles minimum mechanical

Description

AHU Fan Safety Alarm Circuit, 24 Vac/dc Power Input, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.