Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Enclosed Circuit Breaker, PSH100A Series Series 100A, 120V AC
- Mfr # PSH100AWB10
- Zoro # G3223600
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Gray
Color
Gray
Voltage
120V AC
Height
4.5
Amps
100A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH100AWB10
- Zoro #
- G3223600
- UPC #
- -
- Country of Origin
- United States
- Item
- Enclosed Circuit Breaker
- Jacket Color
- Gray
- Color
- Gray
- Voltage
- 120V AC
- Amps
- 100A
- Series
- PSH100A Series
- AC Voltage Rating
- 120V AC
- Transformer
- One 100 VA Split-Bobbin
- Approvals
- Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
- Over Current Protection
- Circuit Breaker
- 24 Vac ON/OFF
- On / Off Switch & Breaker
- Max. Ambient Temperature
- 40° C
- Main Breaker on Input Power
- 10 Amp Switch / Breaker
- Frequency
- 50/60 Hz
- Secondary Configuration
- Internal Wires
Dimensions
- Height
- 4.5
- Depth
- 4.5 in
- Width
- 5.438
Description
Single 100 VA, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, 10 Amp Main Breaker, Metal Enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.