Shop FUNCTIONAL DEVICES-RIB

Enclosed Linear DC Power Supply, 24V AC, 1.5 to 28V DC, 116 mA, 125 mA, 300 mA

  • Mfr # PSP24DA

  • Zoro # G3224361


product price: 
$
51.19
/ea

Key Features

Input Voltage
24V AC
Output Voltage - Nominal
1.5 to 28V DC
Current - Output
116 mA, 125 mA, 300 mA
Overall Height
1.8 in
Overall Width
3.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSP24DA
Zoro #
G3224361
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.8 in
Overall Width
3.2 in
Overall Depth
2.3 in
Width
3.2 in
Depth
1.81 in
Height
2.39 in
Manufacturers Warranty Length
5 yr

Details

Item
Enclosed Linear DC Power Supply
Input Voltage
24V AC
Output Voltage - Nominal
1.5 to 28V DC
Current - Output
116 mA, 125 mA, 300 mA
Standards
CE, RoHS, UL
Hz
50/60 Hz
Operating Temp. Range
-30 to 140°F
Output Amps
116 mA, 125 mA, 300 mA
Output Voltage
1.5 to 28V DC
Overload Protection
Electrical and Thermal, Auto-Reset
Approvals
Class 2 (UL Approved UL5085-3), UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Output Current Ratings
116 mA @ 10 Vdc 125 mA @ 12 Vdc 300 mA @ 24 Vdc
Percent Ripple
0.0016%, 24 Vdc @ 300 mA
Wires
16", 600V Rated
ON/OFF Switch
None
Regulation
Load: 0.04% No Load to Full Load Line: 0.0125 V/V
Power Status
LED On - Activated
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Frequency
50/60 Hz

Description

DC Power Supply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.