Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 20A at 277VAC, SPDT

  • Mfr # RIB01BDC

  • Zoro # G5172562


product price: $50.19
/ea

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB01BDC
Zoro #
G5172562
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Relay
1.8 in
Body Width - Relay
3.2 in
Overall Height - Relay
2.3 in
Nipple Size
0.50 in NPT
Lead Length
16 in
Body Height - Relay
2.3 in
Dimensions
2.3"H x 3.2"W x 1.8"D
Body Height
1.8 in
Overall Depth
1.8 in
Body Width
3.2 in
Body Depth
1.8 in

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
120V AC
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
5.0VA
HP @ 240V
2
NEMA Enclosure Type
1
Response Time
1.8 sec
Indicator Type
LED
Hz
50/60
Standards
CE Certified, RoHS Compliant, UL 916, UL Listed
Contact Form
SPDT
HP @ 120V
1 hp
Contact Material
Silver Alloy
Hz - Electrical
50 Hz, 60 Hz
Application
Pilot
Item
Enclosed Pre-Wired Relay
Features
Dry Contact
Contact Amp Rating (Resistive)
20A @ 277VAC
Current Rating
20 A
Contact Rating (AC)
10 A @ 120/277V, 20 A @ 277V
Operating Current
20 A at 120V AC
Input Voltage
120V AC
Mechanical Operating Durability
10,000,000
Power Consumption
5 VA
For Use With
Exhaust Fans, Motors, Vacuums
Minimum Operating Temperature
-30 Degrees F
NEMA Enclosure Rating
1
Horsepower @ 120V AC
1 hp
Status Indicator
LED Indicator
Sealing
Enclosed
Maximum Operating Temperature
140 Degrees F
Mounting Style
Surface
Coil Voltage
120V AC
Frequency
50/60 Hz
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Humidity Range
5 to 95% (noncondensing)
Contact Ratings
20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Gold Flash
No
Operating Temperature
-30 to 140° F
Relay Status
LED On - Activated
Wires
16", 600V Rated
Expected Relay Life
10 million cycles minimum mechanical
Override Switch
No
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Approvals
UL Listed, UL916, C-UL, CE
Operate Time
1.8 Seconds
Power Input
42 mA @ 120 Vac (RIB01BDC)

Description

Enclosed Pre-Wired Relay, Contact Form SPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 120/277V, 20 A @ 277V, Input Voltage 120V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 3.2 in, Contact Material Silver Alloy, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in, Maximum Operating Temperature 140 Degrees F, Mechanical Operating Durability 10,000,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.