Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Pre-Wired Relay, 20A at 300VAC, DPDT

  • Mfr # ESR02P

  • Zoro # G5172632


product price: $275.39
/ea
Free Shipping & Returns

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Emergency Bypass or Shunt
AC Contact Rating - Relay
15A @ 600V, 20A @ 300V
DC Contact Rating - Relay
20A @ 28V
Contact Form - Relay
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR02P
Zoro #
G5172632
UPC #
-
Country of Origin
United States

Dimensions

Nipple Size
0.50 in NPT
Body Height - Relay
4.0 in
Overall Height - Relay
4.0 in
Body Depth - Relay
1.8 in
Dimensions
4.0"H x 4.0"W x 1.8"D
Body Width - Relay
4.0 in
Lead Length
16 in
Body Width
4 in
Body Depth
4 in
Body Height
1.8 in
Overall Depth
1.8 in

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Emergency Bypass or Shunt
Coil Volts
208 to 277V AC
AC Contact Rating - Relay
15A @ 600V, 20A @ 300V
DC Contact Rating - Relay
20A @ 28V
Contact Form - Relay
DPDT
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
21.8 to 29.1VA
Application
Emergency Bypass/Shunt
Indicator Type
LED
Hz - Electrical
50 Hz, 60 Hz
Item
Enclosed Pre-Wired Relay
HP @ 120V
1 hp
Response Time
18 msec
Contact Form
DPDT
Hz
50/60
Features
Enclosed Coil, Screw Terminals and Silver Alloy Contacts
Contact Amp Rating (Resistive)
20A @ 300VAC, 15A @ 600VAC, 20A @ 28VDC
NEMA Enclosure Type
1
Contact Material
Silver Alloy
HP @ 240V
2 hp
Standards
CE Certified, RoHS Compliant, UL 924, UL Listed
Contact Rating (AC)
15 A @ 600V, 20 A @ 277 to 480/300V
Frequency
50/60 Hz
Horsepower @ 240V AC
2 hp
Maximum Operating Temperature
140 Degrees F
Input Voltage
208 to 277V AC
For Use With
Wall Switches
Mounting Style
Surface
Sealing
Enclosed
Coil Voltage
208-277V AC
Status Indicator
LED Indicator
Current Rating
20 A
NEMA Enclosure Rating
1
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-30 Degrees F
Contact Rating (DC)
20 A @ 28V
Operating Current
20 A at 208 to 277V AC
Horsepower @ 120V AC
1 hp
Relay Status
LED On - Normal power present
Gold Flash
Yes
Coil Current
105 mA @ 120 Vac
Coil Voltage Input
208-277 Vac ; 50-60 Hz Drop Out - 60 Vac Pull In - 160 Vac
Operate Time
18ms
Expected Relay Life
10 million cycles minimum mechanical
Approvals
UL Listed, UL924, C-UL, CE
Override (Test Switch)
No
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Contact Ratings
20 Amp Resistive @ 300 Vac 20 Amp Resistive @ 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac 1158 VA Pilot Duty @ 240 Vac 1109 VA Pilot Duty @ 277 Vac 1640 VA Pilot Duty @ 480 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac
Operating Temperature
-30 to 140° F
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Wires
16", 600V Rated

Description

Enclosed Pre-Wired Relay, Contact Form DPDT, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 15 A @ 600V, 20 A @ 277 to 480/300V, Contact Rating (DC) 20 A @ 28V, Input Voltage 208 to 277V AC, NEMA Enclosure Rating 1, Body Depth 4 in, Body Height 1.8 in, Body Width 4 in, Contact Material Silver Alloy, For Use With Wall Switches, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Lead Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.