Enclosed Pre-Wired Relay, 20A at 277VAC, SPST

  • Mfr # RIB2401SB

  • Zoro # G2148797


product price: $49.04
/ea

Key Features

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPST-NO
Mounting - Relay
1/2 in Nipple, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2401SB
Zoro #
G2148797
UPC #
-
Country of Origin
United States

Dimensions

Nipple Size
0.50 in NPT
Body Depth - Relay
1.8 in
Lead Length
16 in
Body Width - Relay
3.2 in
Overall Height - Relay
2.3 in
Body Height - Relay
2.3 in
Dimensions
2.3"H x 3.2"W x 1.8"D
Body Depth
1.8 in
Body Width
3.2 in
Overall Depth
1.8 in
Body Height
1.8 in
Wire Length
16" (40.6 cm)

Details

Item - Relay
Prewired Relay
Application - Prewired Relay
Power
Coil Volts
120V AC, 24V AC/DC
AC Contact Rating - Relay
20A @ 277V
Contact Form - Relay
SPST-NO
Mounting - Relay
1/2 in Nipple, Surface
Power Consumption - Relay
0.84W, 5.6VA
NEMA Enclosure Type
1
Response Time
18 msec
Features
Override Switch
HP @ 120V
1 hp
Hz
50/60
Standards
CE Certified, CSFM, RoHS Compliant, UL 864, UL 916, UL Listed
Contact Form
SPST-NO
HP @ 240V
2
Contact Amp Rating (Resistive)
20A @ 277VAC
Item
Enclosed Pre-Wired Relay
Indicator Type
LED
Application
Power
Hz - Electrical
50 Hz, 60 Hz
Contact Material
Silver Cadmium Oxide
Mounting Style
Surface
Status Indicator
LED Indicator
Power Consumption
0.84 W, 5.6 VA
Input Voltage
120V AC/DC, 24V AC
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
1
Mechanical Operating Durability
10,000,000
Current Rating
20 A
Horsepower @ 120V AC
1 hp
Minimum Operating Temperature
-30 Degrees F
Coil Voltage
24V AC/DC/120V AC
Sealing
Enclosed
Frequency
50/60 Hz
Contact Rating (AC)
10 A @ 277V, 20 A @ 277V
For Use With
Exhaust Fans, Motors, Vacuums
Operating Current
20 A at 120V AC, 20 A at 24V AC/DC
Contact Type
1-SPST
Relay Status
LED, ON - relay activated
LCD
Surface
Mount
Override Switch Mount
Housing Rating
NEMA 1
Operating Humidity
5% to 95% non-condensing
Type
Plastic Box
Operating Temperature
-30° to 140°F(-34° to 60°C)
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Life Rating
10 million cycles minimum mechanical
Contact Rating
20A
Conduit Hub
1/2" NPT, 3/4" NPT

Description

Enclosed Pre-Wired Relay, Coil Voltage 24V AC/DC/120V AC, Contact Form SPST-NO, Current Rating 20 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, 20 A @ 277V, Input Voltage 120V AC/DC, 24V AC, NEMA Enclosure Rating 1, Body Depth 1.8 in, Body Height 1.8 in, Body Width 3.2 in, Contact Material Silver Cadmium Oxide, For Use With Exhaust Fans, Motors, Vacuums, Frequency 50/60 Hz, Horsepower @ 120V AC 1 hp, Lead Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.