Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Relay, 10A, DPDT

  • Mfr # RIB2401D-N4

  • Zoro # G3224757


product price: $57.49
/ea

Key Features

Coil Volts
24VAC/DC, 120VAC
Height
1.5
Width
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2401D-N4
Zoro #
G3224757
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5
Width
2.8

Details

Coil Volts
24VAC/DC, 120VAC
Item
Relay,10A,DPDT,24VAC/DC/120VAC,NEMA 4

Description

Pilot Relay, 10 Amp DPDT, 24 Vac/dc/120 Vac Coil, NEMA 4X Clear Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.