Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Relay, 10A, SPDT

  • Mfr # RIB2421C-N4

  • Zoro # G3224809


product price: $62.75
/ea

Key Features

Coil Volts
12VAC/DC
Width
2.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.5
Coil Voltage
24 VAC, 24 VDC, 120-277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB2421C-N4
Zoro #
G3224809
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.5
Wire Length
16" (40.6 cm)

Details

Coil Volts
12VAC/DC
Item
Enclsd Relay,10A,SPDT,12VAC/DC,Polarized
Coil Voltage
24 VAC, 24 VDC, 120-277 VAC
Mount
Hub Mount
Conduit Hub
1/2" NPT, 3/4" NPT
Life Rating
10 million cycles minimum mechanical
Contact Type
1-SPDT
LCD
Surface
Operating Humidity
5% to 95% non-condensing
Type
Plastic Box
Contact Rating
10A
Feature
LED
Relay Status
LED, ON - relay activated
Frequency
50/60 Hz
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Operating Temperature
-30° to 140°F(-34° to 60°C)
Housing Rating
NEMA 4X

Description

Pilot Relay, 10 Amp SPDT, 24 Vac/dc/120-277 Vac Coil, NEMA 4X Clear Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.