Zoro Homepage

Enclosed Relay, 10A, SPDT

  • Mfr # RIBH1SC

  • Zoro # G3224982


product price: $59.25
/ea

Key Features

Coil Volts
12VAC/DC
Width
3.2
Height
1.8
Dimensions
2.30" x 3.20" x 1.80" with .50" NPT nipple
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBH1SC
Zoro #
G3224982
UPC #
-
Country of Origin
United States

Dimensions

Width
3.2
Height
1.8
Dimensions
2.30" x 3.20" x 1.80" with .50" NPT nipple

Details

Coil Volts
12VAC/DC
Item
Enclsd Relay,10A,SPDT,12VAC/DC,Polarized
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Operate Time
20ms
Wires
16", 600V Rated
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Gold Flash
Yes
Coil Voltage Input
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Contact Ratings
10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Override Switch
Yes (2)
Humidity Range
5 to 95% (noncondensing)
Operating Temperature
-30 to 140° F
Relay Status
LED On - Activated
Expected Relay Life
10 million cycles minimum mechanical

Description

Pilot Relay, 10 Amp SPDT + Override, 10-30 Vac/dc/208-277 Vac Coil, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.