Zoro Homepage

Enclosed Relay, 10A, SPDT

  • Mfr # RIBL1C-DC-RD

  • Zoro # G3225131


product price: $40.25
/ea

Key Features

Coil Volts
12VAC/DC
Width
2.8
Dimensions
1.70" x 2.80" x 1.50" with .50" NPT nipple
Height
1.5
Coil Voltage Input
10-30 Vdc Drop Out - 2.8 Vdc Pull In - 10 Vdc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBL1C-DC-RD
Zoro #
G3225131
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Dimensions
1.70" x 2.80" x 1.50" with .50" NPT nipple
Height
1.5

Details

Coil Volts
12VAC/DC
Item
Enclosed Relay,10A,SPDT,12VAC/DC,Polarzd
Coil Voltage Input
10-30 Vdc Drop Out - 2.8 Vdc Pull In - 10 Vdc
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Relay Status
LED On - Activated
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Wires
16", 600V Rated
Contact Ratings
Humidity Range
5 to 95% (noncondensing)
Operate Time
20ms
Operating Temperature
-30 to 140° F
Gold Flash
Yes
Coil Current
13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Housing Color
Red
Override Switch
No

Description

Pilot Relay, 10 Amp SPDT, 10-30 Vdc Limited Inrush Coil, Red Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.