Zoro Homepage

Enclosed Relay, 10A, SPST-N/O

  • Mfr # RIBU1SM-250

  • Zoro # G3226568


product price: $53.79
/ea

Key Features

Coil Volts
10 to 30VAC/DC, 208 to 277VAC
Height
1.8
Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Width
3.2
Approvals
UL Listed, UL916, C-UL, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBU1SM-250
Zoro #
G3226568
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Width
3.2

Details

Coil Volts
10 to 30VAC/DC, 208 to 277VAC
Item
Enclosd Rly,10A,SPST-N/O,10-30VAC/DC,208
Approvals
UL Listed, UL916, C-UL, CE
Expected Relay Life
10 million cycles minimum mechanical
Operating Temperature
-30 to 140° F
Operate Time
20ms
Humidity Range
5 to 95% (noncondensing)
Coil Current
55 mA @ 30 Vac 28 mA @ 120 Vac (RIBU1SM-250) 20 mA @ 30 Vdc
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Override Switch
Yes + Monitor
Contact Ratings
10 Amp Resistive @ 120/250 Vac 345 VA Pilot Duty @ 120/240 Vac 211 VA Pilot Duty @ 120/240 Vac 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C)
Coil Voltage Input
10-30 Vac/dc ; 120 Vac ; 50-60 Hz (RIBU1SM-250) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Wires
16", 600V Rated
Gold Flash
Yes
Relay Status
LED On - Activated

Description

Enclosd Rly,10A,SPST-N/O,10-30VAC/DC,208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.