Zoro Homepage

Enclosed Relay, 20A, DPDT, 347VAC Coil

  • Mfr # RIB347P

  • Zoro # G3224879


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Dimensions
4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple
Height
1.8
Width
4
Wires
16", 600V Rated
Contact Ratings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB347P
Zoro #
G3224879
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple
Height
1.8
Width
4

Details

Item
Enclosed Relay,20A,DPDT,347VAC Coil
Wires
16", 600V Rated
Contact Ratings
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Operate Time
18ms
Operating Temperature
-30 to 140° F
Override Switch
No
Humidity Range
5 to 95% (noncondensing)
Coil Voltage Input
347 Vac ; 50-60 Hz Drop Out - 70 Vac Pull In - 295 Vac
Approvals
UL Listed, UL916, C-UL, CE (Both Models) UL864, California State Fire Marshal (RIB04P)
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Expected Relay Life
10 million cycles minimum mechanical
Gold Flash
Yes
Relay Status
LED On - Activated
Coil Current
105 mA @ 347 Vac

Description

Power Relay, 20 Amp DPDT, 347 Vac Coil, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.