Zoro Homepage

Enclosed Relay, 20A, SPDT/Override,

  • Mfr # RIB02SBCDC

  • Zoro # G3224571


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Width
3.2
Height
1.8
Contact Ratings
20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac 770 VA Pilot Duty @ 120 Vac 1,110 VA Pilot Duty @ 277 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac
Humidity Range
5 to 95% (noncondensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB02SBCDC
Zoro #
G3224571
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Width
3.2
Height
1.8

Details

Item
Enclosed Relay,20A,SPDT,Overide
Contact Ratings
20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac 770 VA Pilot Duty @ 120 Vac 1,110 VA Pilot Duty @ 277 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac
Humidity Range
5 to 95% (noncondensing)
Operate Time
1.8 Seconds
Relay Status
LED On - Activated
Gold Flash
No
Power Input
62 mA @ 208-277 Vac (RIB02SBCDC)
Operating Temperature
-30 to 140° F
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Wires
16", 600V Rated
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Override Switch
Yes (2)
Approvals
UL Listed, UL916, C-UL, CE
Expected Relay Life
10 million cycles minimum mechanical

Description

Dry Contact Relay, 20 Amp SPDT + Override, Class 2 Dry Contact Input, 208-277 Vac Power Input, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.