This item is Discontinued.

Functional Devices-Rib Enclosed Relay, 20A, SPST-N/C Override RIB01SBDC-NC

Enclosed Relay, 20A, SPST-N/C Override (Discontinued)

  • Mfr # RIB01SBDC-NC
  • Zoro # G3224510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB01SBDC-NC
Zoro #
G3224510
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Width
3.2
Height
1.8

Details

Coil Volts
120VAC
Item
Enclosd Rly,20A,SPST-N/C,Override,120VAC
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Contact Ratings
20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Humidity Range
5 to 95% (noncondensing)
Switch Position
Normally Closed
Override Switch
Yes
Gold Flash
No
Expected Relay Life
10 million cycles minimum mechanical
Wires
16", 600V Rated
Operate Time
1.8 Seconds
Approvals
UL Listed, UL916, C-UL, CE
Operating Temperature
-30 to 140° F
Relay Status
LED On - Activated
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Power Input
42 mA @ 120 Vac (RIB01SBDC)

Description

Dry Contact Relay, 20 Amp SPST-N/C + Override, Class 2 Dry Contact Input, 120 Vac Power Input, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.