Zoro Homepage

Enclosed Relay, 20A, SPST

  • Mfr # RIBL24SBM

  • Zoro # G3224991


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC/DC
Width
3.2
Height
1.8
Dimensions
1.8 in H x 3.2 in W x 2.3 in D (4.6 x 8.1 x 5.8 cm)
Contact Type
1-SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBL24SBM
Zoro #
G3224991
UPC #
-
Country of Origin
United States

Dimensions

Width
3.2
Height
1.8
Dimensions
1.8 in H x 3.2 in W x 2.3 in D (4.6 x 8.1 x 5.8 cm)
Pulse Length
30 seconds (maximum)

Details

Coil Volts
24VAC/DC
Item
Latching Rly,20A,SPST,24VAC/DC,Override
Contact Type
1-SPST
Mechanical Life
10 Million Cycles Minimum
Type
Plastic Box
Operating Temperature
-30 to 140 °F (-34 to 60 °C)
Mounting
1/2 in NPT Nipple Mount
Conduit Hub
0.5" NPT nipple
Indication
LED
Coil Voltage
24 VAC, 24 VDC
Operating Humidity
5 to 95% (noncondensing)
Manual Override
Switch
Approvals
CE Approved, UL Listed, C-UL, RoHS
Mounting Type
Surface
Wire Type
16" (46 cm) 600 v
Frequency
50/60 Hz
Coil Rating
210 mA @ 24 VAC;110 mA @ 24 VDC
Operate Time
50ms
Contact Rating
20A
Housing Rating
NEMA 1, Plenum Rated

Description

Mechanically Latching Relay, 20 Amp SPST + True Override, 24 Vac/dc Coil, Status LED, Auxiliary Output, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.