Zoro Homepage

Enclosed Relay, Hi/Low Separation, 20A

  • Mfr # RIBT2401SBC

  • Zoro # G3226093


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC/DC, 120VAC
Width
4
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.8
Conduit Hub
1/2" NPT, 3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBT2401SBC
Zoro #
G3226093
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.8
Wire Length
16" (40.6 cm)

Details

Coil Volts
24VAC/DC, 120VAC
Item
Relay,Hi/Low,20A,24VAC/DC,120VAC
Conduit Hub
1/2" NPT, 3/4" NPT
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Relay Status
LED, ON - relay activated
Frequency
50/60 Hz
Feature
LED
Mounting Type
Surface
Coil Voltage
24 VAC, 24 VDC, 120 VAC
Housing Rating
NEMA 1
Type
Plastic Box
Operating Humidity
5% to 95% non-condensing
Life Rating
10 million cycles minimum mechanical
Contact Rating
20A
LCD
Surface
Operating Temperature
-30° to 140°F(-34° to 60°C)
Contact Type
1-SPDT

Description

Power Relay, 20 Amp SPDT + Override, 24 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.