Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Relay, Hi/Low Separation, 20A

  • Mfr # RIBT2402B

  • Zoro # G3226139


product price: $59.75
/ea

Key Features

Coil Volts
24VAC/DC, 120VAC
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.8
Width
4
Operating Temperature
-30° to 140°F(-34° to 60°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBT2402B
Zoro #
G3226139
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Height
1.8
Width
4
Wire Length
16" (40.6 cm)

Details

Coil Volts
24VAC/DC, 120VAC
Item
Enclosd Rly,Hi/Low Sep,20A,24VAC/DC,120
Operating Temperature
-30° to 140°F(-34° to 60°C)
Frequency
50/60 Hz
Relay Status
LED, ON - relay activated
Operating Humidity
5% to 95% non-condensing
Feature
LED
Housing Rating
NEMA 1
Mounting Type
Surface
Contact Type
1-SPDT
LCD
Surface
Type
Plastic Box
Conduit Hub
1/2" NPT, 3/4" NPT
Coil Voltage
24 VAC, 24 VDC, 208-277 VAC
Life Rating
10 million cycles minimum mechanical
Contact Rating
20A
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312

Description

Power Relay, 20 Amp SPDT, 24 Vac/dc/208-277 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.