Zoro Homepage

Enclosed Relay, Hi/Low Separation, 20A

  • Mfr # RIBT242B

  • Zoro # G3226069


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC/DC, 120VAC
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Width
4
Height
1.8
Operating Humidity
5% to 95% non-condensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBT242B
Zoro #
G3226069
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Width
4
Height
1.8
Wire Length
16" (40.6 cm)

Details

Coil Volts
24VAC/DC, 120VAC
Item
Relay,Hi/Low,20A,24VAC/DC,120VAC
Operating Humidity
5% to 95% non-condensing
Housing Rating
NEMA 1
Conduit Hub
1/2" NPT, 3/4" NPT
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Type
Plastic Box
Coil Voltage
24 VAC, 24 VDC
Mounting Type
Surface
Feature
LED
Operating Temperature
-30° to 140°F(-34° to 60°C)
LCD
Surface
Contact Rating
20A
Relay Status
LED, ON - relay activated
Frequency
50/60 Hz
Life Rating
10 million cycles minimum mechanical
Contact Type
2-SPDT

Description

Power Relays, 20 Amp 2 SPDT, 24 Vac/dc Coil, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.