Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Relay, Hi/Low Separation, 20A

  • Mfr # RIBTE01P-S

  • Zoro # G3226297


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC/DC, 120VAC
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Width
4
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTE01P-S
Zoro #
G3226297
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Width
4

Details

Coil Volts
24VAC/DC, 120VAC
Item
Enclsd Relay,Hi/Low Sep,20A,24VAC/DC,120
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Wires
16", 600V Rated
Gold Flash
Yes
Operate Time
18ms
Relay Status
LED On - Activated
Control Input
5-25 Vac/dc, 50-60 Hz
Humidity Range
5 to 95% (noncondensing)
Control Input Ratings
.4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized)
Power Input
120 Vac, 50-60 Hz (RIBTE01P-S)
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Power Input Ratings
105 mA @ 120 Vac (RIBTE01P-S)
Operating Temperature
-30 to 140° F
Contact Ratings
20 Amp Resistive @ 300 Vac 20 Amp Resistive @ 28 Vdc 15 Amp Resistive @ 600 Vac 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 770 VA Pilot Duty @ 120 Vac 1158 VA Pilot Duty @ 240 Vac 1110 VA Pilot Duty @ 277 Vac 1640 VA Pilot Duty @ 480 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac
Approvals
UL Listed, UL916, C-UL,CE
Override Switch
Yes

Description

Low Input/Optoisolated Relay, 20 Amp DPDT + Override, 120 Vac Power Input, 5-25 Vac/dc Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.