Zoro Homepage

Enclosed Relay, Hi/Low Separation, 20A

  • Mfr # RIBTE02SB

  • Zoro # G3226330


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC/DC, 120VAC
Height
1.8
Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Operating Temperature
-30 to 140° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTE02SB
Zoro #
G3226330
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple

Details

Coil Volts
24VAC/DC, 120VAC
Item
Enclsd Relay,Hi/Low Sep,20A,24VAC/DC,120
Operating Temperature
-30 to 140° F
Power Input
208-277 Vac, 50-60 Hz
Wires
16", 600V Rated
Override Switch
Yes
Contact Ratings
20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Expected Relay Life
10 million cycles minimum mechanical
Approvals
UL Listed, UL916, C-UL,CE
Relay Status
LED On - Activated
Humidity Range
5 to 95% (noncondensing)
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Control Input Ratings
.4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized)
Control Input
5-25 Vac/dc, 50-60 Hz
Power Input Ratings
69 mA @ 208-277 Vac
Operate Time
18ms
Gold Flash
No

Description

Enclsd Relay,Hi/Low Sep,20A,24VAC/DC,120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.