Zoro Homepage

Enclosed Relay, Hi/Low Separation, 20A

  • Mfr # RIBTE24P

  • Zoro # G3226312


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC/DC, 120VAC
Height
1.8
Dimensions
4.00" x 4.00" x 1.80" with .50" NPT Nipple
Width
4
Operating Temperature
-30 to 140° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTE24P
Zoro #
G3226312
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Dimensions
4.00" x 4.00" x 1.80" with .50" NPT Nipple
Width
4

Details

Coil Volts
24VAC/DC, 120VAC
Item
Enclosed Rly,Hi/Low Sep,20A,24VAC/DC,120
Operating Temperature
-30 to 140° F
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Power Input
24 Vac/dc, 50-60 Hz
Contact Ratings
No. of Relays & Contact Type
One (1) DPDT Continuous Duty Coil
Gold Flash
Yes
Expected Relay Life
10 million cycles minimum mechanical
Humidity Range
5 to 95% (noncondensing)
Control Input
5-25 Vac/dc, 50-60 Hz
Relay Status
LED On - Activated
Wires
16", 600V Rated
Operate Time
18ms
Power Input Ratings
110 mA @ 20 Vac 138 mA @ 24 Vac 55 mA @ 20 Vdc 55 mA @ 24 Vdc 77 mA @ 30 Vdc
Control Input Ratings
.4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized)
Approvals
UL Listed, UL916, C-UL,CE
Override Switch
No

Description

Low Input/Optoisolated Relay, 20 Amp DPDT, 24 Vac/dc Power Input, 5-25 Vac/dc Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.