Zoro Homepage

Enclosed Relay/Analog Current, 20A

  • Mfr # RIBX24BV

  • Zoro # G3226820


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
4
Type
Internal w/ voltage output
Threshold
Analog
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Relay Status
Red LED On - Activated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBX24BV
Zoro #
G3226820
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Wire Length
16", 600V Rated

Details

Item
Enclosed,20A,Relay/Analog Current
Type
Internal w/ voltage output
Threshold
Analog
Relay Status
Red LED On - Activated
Operating Temperature
-30 to 140° F
Sensing Range
0-20 Amps
Override Switch
No
Coil Current
50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc
Sensor Output
0-5 Vdc 0-10 Vdc
Resistive
20 Amp
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Operate Time
20ms
Approvals
UL Listed, UL916, C-UL, CE
Expected Relay Life
10 million cycles minimum mechanical
Humidity Range
5 to 95% (noncondensing)
Coil Voltage Input
24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc
Contact Ratings
20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Gold Flash
No

Description

Transducer and Relay Combination, 20 Amp SPDT, 24 Vac/dc Coil, Analog, 0-20 Amp, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.