Enclosed Relay/Current Transducer, 5A
Mfr # RIBXLCEV
Zoro # G3227128
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Width
4
Series
RIBXLC Series
Approvals
UL Listed, UL916, C-UL, CE
Coil Voltage Input
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Gold Flash
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBXLCEV
Zoro #
G3227128
UPC #
-
Country of Origin
United States
Dimensions
Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Wire Length
16", 600V Rated
Details
Item
Enclosed,Relay/Current Transducer,5A
Series
RIBXLC Series
Approvals
UL Listed, UL916, C-UL, CE
Coil Voltage Input
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Gold Flash
Yes
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil
Relay Status
Red LED On - Activated
Threshold
Analog, 0-5 Amp
Operate Time
20ms
Override Switch
No
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Humidity Range
5 to 95% (noncondensing)
Operating Temperature
-30 to 140° F
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Description
Transducer and Relay Combination, 5 Amp SPDT, 10-30 Vac/dc Coil, Analog, 0-5 Amp, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.