Zoro Homepage

Enclosed Relays, 10A, SPST-N/O

  • Mfr # RIBU2SC-NC

  • Zoro # G3226708


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Coil Volts
10 to 30VAC/DC, 120VAC
Width
3.2
Dimensions
2.30" x 3.20" x 1.80" with .75" NPT nipple
Height
1.8
Operate Time
20ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBU2SC-NC
Zoro #
G3226708
UPC #
-
Country of Origin
United States

Dimensions

Width
3.2
Dimensions
2.30" x 3.20" x 1.80" with .75" NPT nipple
Height
1.8

Details

Coil Volts
10 to 30VAC/DC, 120VAC
Item
Enclosed,10A,SPST-N/O,10-30VAC/DC,120VAC
Operate Time
20ms
Wires
16", 600V Rated
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
No. of Relays & Contact Type
One (1) SPST + One (1) SPDT Continuous Duty Coil
Relay Status
LED On - Activated
Gold Flash
Yes
Operating Temperature
-30 to 140° F
Contact Ratings
10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Override Switch
Yes
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Switch Position
Normally Closed
Humidity Range
5 to 95% (noncondensing)
Coil Voltage Input
10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc

Description

Pilot Relays, 10 Amp SPST-N/C + Override + 1 SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.