Zoro Homepage

Enclosed Time Delay Relay, 20A, SPDT

  • Mfr # RIBTD2401B

  • Zoro # G3226172


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Width
4
Height
1.8
Color
Gray
Voltage
24 Vac/dc 120 Vac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBTD2401B
Zoro #
G3226172
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Height
1.8
Dimensions
A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Wire Length
16" (40.6 cm)

Details

Coil Volts
120VAC
Item
Time Dly Rly,20A,SPDT,120VAC,Dry Contact
Color
Gray
Voltage
24 Vac/dc 120 Vac
Operating Temperature
-30° to 140°F(-34° to 60°C)
Mount
Hub Mount
Relay Status
LED, ON - relay activated
Type
Plastic Box
Housing Rating
NEMA 1
Conduit Hub
1/2" NPT, 3/4" NPT
Frequency
50/60 Hz
Feature
LED
Contact Type
1-SPDT
Operating Humidity
5% to 95% non-condensing
Approvals
UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
LCD
Surface
Life Rating
10 million cycles minimum mechanical
Contact Rating
20A
Coil Voltage
24 VAC, 24 VDC

Description

Time Dly Rly,20A,SPDT,120VAC,Dry Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.