This item is Discontinued.

Functional Devices-Rib Keyed Latch Electrical Enclosures, 18 in H, 7 in D, 18 in W MH4403L-L4

Keyed Latch Electrical Enclosures, 18 in H, 7 in D, 18 in W (Discontinued)

  • Mfr # MH4403L-L4
  • Zoro # G3222891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH4403L-L4
Zoro #
G3222891
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
7 in

Details

Item
Electrical Enclosures
Closure Method
Keyed Latch
Metallic / Non-Metallic
Metallic
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 1
Approvals
UL Listed, C-UL, CE

Description

Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D with SP4403L Sub-Panel, Coin Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.