Zoro Homepage

Latch Relay, 20A, SPST, 24VAC/DC, Red

  • Mfr # RIBL24B-RD

  • Zoro # G6989993


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Amps
20 Amp
Contact Rating
20A
Width
2.8
Height
1.5
Voltage
24 Vac/dc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBL24B-RD
Zoro #
G6989993
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8
Height
1.5
Pulse Length
30 seconds (maximum)

Details

Item
Latch Relay 20 Amp SPST, 24 Vac/dc, Red
Amps
20 Amp
Contact Rating
20A
Voltage
24 Vac/dc
Color
Red
Operating Temperature
-30° to 140°F(-34° to 60°C)
Operating Humidity
5 to 95% RH non-condensing
Life Rating
1 million cycles minimum mechanical
Conduit Hub
0.5" NPT nipple
Operate Time
50 ms
Approvals
UL listed, UL508, C-UL, CE, RoHS
Coil Voltage
24 VAC, 24 VDC
Housing Type
NEMA 1, plenum rated
Wire Type
16" (46 cm) 600 v
Frequency
50/60 Hz
Contact Type
1-SPDT
Type
Plastic Box
Mounting Type
Surface
Function Type
Latching

Description

Mechanically Latching Relay, 20 Amp SPST, 24 Vac/dc Coil, Red Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.