Shop All Electrical Enclosures
Functional Devices-Rib
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3804S Sub
Mfr # MH3804S-L4
Zoro # G1958707
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5
- Height 6.5
- Color Gray
- Length 24.5
- Cover Type Reversible Hook Hinge Key Latch Door
Product Information
- Brand Functional Devices-Rib
- MFR # MH3804S-L4
- Zoro # G1958707
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12.5 |
Height | 6.5 |
Length | 24.5 |
Dimensions | 19.00" H x 11.75" W |
Details
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3804S Sub-Panel, Coin Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE30OLS)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- WIREMOLD Walker 500Dr Dplx Rcpt Faceplate (500DR)
- FUNCTIONAL DEVICES-RIB NEMA 1 7.0" D, Enclosure (MH3304)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504GNK)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Lift Off (A806LP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A1008CHNFSS)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Hinged (B121008CH)
- Functional Devices-Rib Electrical Enclosures