Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Snap Track, 2.75" W x 12" L

  • Mfr # MT212-12

  • Zoro # G3223180


product price: $7.79
/ea

Key Features

Type
Modular Panel
Length (In.)
12
Color
Gray
Width
2.75
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT212-12
Zoro #
G3223180
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12
Width
2.75
Height
0.75

Details

Item
Mounting Snap Track,2.75" W x 12" L
Type
Modular Panel
Color
Gray
Mounting Type
Panel Mount
Relay Status
LED, ON - relay activated
Life Rating
10 million cycles minimum mechanical
Operating Temperature
-30° to 140°F (-34° to 60°C)
Function Type
Mounting Track
Operating Humidity
5% to 95% non-condensing
Frequency
50/60 Hz
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE

Description

Mounting Snap Track, 2.75" Width x 12" Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.