Zoro Homepage

Mounting Snap Track, 4.00" W x 4" L

  • Mfr # MT4-4

  • Zoro # G3223250


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Type
Modular Panel
Length (In.)
4
Width
4
Color
Gray
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4-4
Zoro #
G3223250
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4
Width
4
Height
0.75

Details

Item
Mounting Snap Track,4.00" W x 4" L
Type
Modular Panel
Color
Gray
Life Rating
10 million cycles minimum mechanical
Operating Temperature
-30° to 140°F (-34° to 60°C)
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Relay Status
LED, ON - relay activated
Mounting Type
Panel Mount
Operating Humidity
5% to 95% non-condensing
Frequency
50/60 Hz
Function Type
Mounting Track

Description

Mounting Snap Track,4.00 In. W x 4 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.