Shop All Electrical Enclosures
Functional Devices-Rib
NEMA 1 6.5" D, Enclosure
Mfr # MH3803S
Zoro # G3222858
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.5"
- Material metal
- NEMA Rating 1
- Mounting Type Panel Mount
- Type Modular Panel
Product Information
- Brand Functional Devices-Rib
- MFR # MH3803S
- Zoro # G3222858
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 6.5" |
Details
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3803S Sub-Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC, 2 Gangs, PVC (5133400)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (TR150R)
- FUNCTIONAL DEVICES-RIB NEMA 1 7.0" D, Enclosure (MH3304)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, 3R, Screw On (RSC101206)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 3, 4, Screw On (WA121206GSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, 1, Hinged (A14N126)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Hinged (A6N64)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 1, Hinged (N1C242408)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- Functional Devices-Rib Electrical Enclosures