Zoro Homepage

Power Supply, 120 to 24V AC, 10 A

  • Mfr # PSB40AB10

  • Zoro # G3223427


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 24V AC
Length
5.2
Width
5.25
Height
3.75
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB40AB10
Zoro #
G3223427
UPC #
-
Country of Origin
United States

Dimensions

Length
5.2
Width
5.25
Height
3.75
Dimensions
5.200" H x 5.250" W x 3.750" D

Details

Item
Power Supply
Voltage
120 to 24V AC
Color
Gray
Amps
10 A
Mounting
Panel mount
Transformer
One 40 VA Split-Bobbin (PSB40AB10)
Max. Ambient Temperature
40° C
Main Breaker ON/OFF
Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer)* Total Combined Output 9A
24 Vac ON/OFF
On / Off Switch
Approvals
Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE
Secondary
24 Vac, w/ LED Indicator
Primary
120 Vac
Frequency
50/60 Hz
Over Current Protection
Inherently Limited + Circuit Breaker (PSB40AB10)

Description

Single 40 VA Power Supply, 120 Vac to 24 Vac, 10 Amp Main Breaker, Open Bracket Panel Mount, Metal Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.