Relay, 10A, Din Rail Mount, 24 Vac/DC
Mfr # RIBAN24C
Zoro # G0394611
product price: $33.39
/eaKey Features
Item - Relay
Prewired Relay
Coil Volts
24VAC
Application
MT212, DS80625
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Type
Modular Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBAN24C
Zoro #
G0394611
UPC #
-
Country of Origin
United States
Details
Item - Relay
Prewired Relay
Coil Volts
24VAC
Item
Relay,10A,Din Rail Mount,24 Vac/DC
Application
MT212, DS80625
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Type
Modular Panel
Life Rating
10 million cycles minimum mechanical
Contact Type
1-SPDT
Operating Temperature
-30° to 140°F (-34° to 60°C)
Feature
LED
Relay Status
LED, ON - relay activated
Mounting Type
DIN Rail, Surface Mount
Frequency
50/60 Hz
Contact Rating
10A
Coil Voltage
24 VAC
LCD
DIN Rail, Track
Operating Humidity
5% to 95% non-condensing
Description
Relay,10A,Din Rail Mount,24 Vac/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.