This item is Discontinued.

Functional Devices-Rib Relay, Enclosed, 30 A, DPST-N/O/N/C RIB01P30-S-NONC

Relay, Enclosed, 30 A, DPST-N/O/N/C (Discontinued)

  • Mfr # RIB01P30-S-NONC
  • Zoro # G6990063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIB01P30-S-NONC
Zoro #
G6990063
UPC #
-
Country of Origin
United States

Dimensions

Height
1.8
Width
4
Dimensions
4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple

Details

Item
Enclosed Relay 30 Amp DPST-N/O/N/C
Amps
30 Amp
Voltage
120 Vac
Color
Gray
Operating Temperature
-30 to 140° F
Relay Status
LED On - Activated
Override Switch
No (RIB01P30)
Coil Current
105 mA @ 120 Vac
Operate Time
18ms
Expected Relay Life
10 million cycles minimum mechanical
Wires
16", 600V Rated
No. of Relays & Contact Type
One (1) DPST Continuous Duty Coil
Humidity Range
5 to 95% (noncondensing)
Gold Flash
Yes
Approvals
UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Pole Configuration
Pole 1 Normally Open and Pole 2 Normally Closed
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Coil Voltage Input
120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac
Contact Ratings
30 Amp Resistive @ 300 Vac 25 Amp Resistive @ 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac 1,158 VA Pilot Duty @ 240 Vac 1,110 VA Pilot Duty @ 277 Vac 1,640 VA Pilot Duty @ 480 Vac Heavy Pilot Duty @ 600 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac

Description

Power Relay, 30 Amp DPST-N/O/N/C + Coil Side Override, 120 Vac Coil, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.