Zoro Homepage

Relay/Current Switch Combination, 5A

  • Mfr # RIBXLCEA

  • Zoro # G3226979


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
4
Override Switch
No
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Series
RIBXLC Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBXLCEA
Zoro #
G3226979
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Wire Length
16", 600V Rated

Details

Item
Enclosed,5A,Relay/Current Switch Comb
Override Switch
No
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Series
RIBXLC Series
Operate Time
20ms
Coil Voltage Input
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Gold Flash
Yes
Relay Status
Red LED On - Activated
Expected Relay Life
10 million cycles minimum mechanical
Operating Temperature
-30 to 140° F
Approvals
UL Listed, UL916, C-UL, CE
Humidity Range
5 to 95% (noncondensing)
Threshold
Adjustable, 0.125-5 Amp
No. of Relays & Contact Type
One (1) SPDT Continuous Duty Coil

Description

Current Switch and Relay Combination, 5 Amp SPDT Relay with 10-30Vac/dc Coil, Adjustable, 0.125-5 Amp, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.