Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay/Remote Split Core, Adjustable, 10A

  • Mfr # RIBXLSJA

  • Zoro # G3227100


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Type
External w/ contact status
Humidity Range
5 to 95% (noncondensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBXLSJA
Zoro #
G3227100
UPC #
-
Country of Origin
United States

Dimensions

Width
4
Dimensions
4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Wire Length
16", 600V Rated

Details

Item
Relay/Remote Split Core,Adjustable,10A
Type
External w/ contact status
Humidity Range
5 to 95% (noncondensing)
Sensing Range
3-150 Amps
Approvals
UL Listed, UL916, C-UL, CE
Coil Current
33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Override Switch
Yes
Expected Relay Life
10 million cycles minimum mechanical
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Relay Status
Red LED On - Activated
Sensor Output
Solid State Contact 30 Vac/dc, 0.4 Amp
Operating Temperature
-30 to 140° F
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Threshold
Adjustable
Operate Time
20ms
Contact Ratings
10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C)
Remote Style
Model AXGT: (Split Core Remote)
Gold Flash
Yes
Coil Voltage Input
10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
Resistive
10 Amp

Description

Current Switch and Relay Combination, 10 Amp SPST + Override, 10-30 Vac/dc Coil, Remote Split Core, Adjustable, 3-150 Amp, NEMA 1 Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.