Zoro Homepage

Rocker Switch Cover, White, Plastic

  • Mfr # WSTP-W

  • Zoro # G0074859


product price: $2.19
/ea

Key Features

For Use With
WST-EN-W (Includes Screws)
Material
Plastic
Color
White
Includes
Screws
Thread Size
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSTP-W
Zoro #
G0074859
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/32 in
Height
4 1/2 in
Inside Dia.
1 3/8 in
Width
5/8 in
Length
2 3/4 in
Length (Straight Wireway)
2 3/4 in
Overall Length
2 3/4 in
Overall Height
4 1/2 in
Overall Width
5/8 in

Description

Wall Switch Plate, White, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.