Zoro Homepage

Solid Core Remote with Terminals

  • Mfr # AXKT

  • Zoro # G2001669


product price: $32.85
/ea

Key Features

Width
1.46
For Use With
RIBXLCRA, RIBXLCRF, RIBXLSRA, RIBXLSRF, RIBXRA, RIBXRF
Color
Gray
Dimensions
(Inside Diameter) .50" (Outside) 2.05" x 1.46" x 1.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXKT
Zoro #
G2001669
UPC #
-
Country of Origin
United States

Dimensions

Width
1.46
Dimensions
(Inside Diameter) .50" (Outside) 2.05" x 1.46" x 1.50"

Details

Item
Split Core Remote with Wires
For Use With
RIBXLCRA, RIBXLCRF, RIBXLSRA, RIBXLSRF, RIBXRA, RIBXRF
Color
Gray

Description

Solid Core Remote with Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.